Urban Pipe Clothing Rack - 36" Round

Upscale, industrial-style clothing racks inspired by New York’s Garment District.
  • Used for heavier coats and bulky sweatshirts.
  • 1 1/4" plumbing pipe and connectors in gray finish.
  • Adjustable height with locking twist knobs.
  • 3 3/8" casters: 2 locking.
  • Optional Wood Melamine Topper sold separately.
MODEL
NO.
DESCRIPTION HEIGHT RACK
CAPACITY
DIAMETER WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12257 Round 45-67" 225 lbs. 36" 47 $360 $350  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
MATERIAL: 
  • Powder-coated steel 
APPEARANCE:
  • Exposed threading is part of the industrial look of the rack. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12258 Urban Pipe Clothing Rack Topper - 30", Wood Melamine
  • H-3333 Melamine Clothes Rack Topper - 30", White
PARTS:
  • H-5817-CNCTR Adjustable Connector for Pipe Clothing Racks
  • H-5817-LKCST Rubber Caster for Pipe Clothing Racks - Swivel with Brake, 3 3/8 x 7/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:11:06 AM; USWEB12