BarTender Barcode Software - Professional Edition

Quickly combine barcodes, text and graphics into professional quality labels.
  • Prints shipping, compliance or inventory labels and shelf tags.
  • Product activation code will be electronically delivered via email.

    Barcode Software
MODEL
NO.
EDITION COMPATIBILITY SOFTWARE TYPE LICENSES PRICE
EACH
ADD TO
CART
H-12157 Professional
V12
Windows® 10
and Windows® 11
3 Year
Subscription
1 User/
Unlimited Printers
$980  ADD
Arrives via email within 2 business days
FEATURES:
  • Installation: 1 workstation (1 user) and unlimited printers.
  • The Product Activation Code to download the software will be emailed.
    • No physical thumb drive will be sent.
  • Includes all 32-bit and 64-bit applications.
  • Can print to any windows based or thermal tech printer.
  • Prints over 45 symbologies including Code 39, Code 128, UPC, and 2D.
  • Can link to database to print labels.
  • RFID capable
  • Does NOT track inventory.
SYSTEM REQUIREMENTS:
  • Supports Windows versions back to Windows 2008.
  • 20 GB free space required.
  • Web Browser: Microsoft Internet Explorer Version 6 or higher required for Bartender® Help system.
  • Memory: 4 GB RAM (32-bit)
  • Display Resolution: 1024 x 768 or higher 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/26/2026 08:01:06 AM; USWEB11