Paper Dunnage Inflator Gun with Digital Pressure Gauge

Inflator gun works with warehouse air compressor.
  • Puncture bags to deflate.
  • Digital display with LCD back light.
  • Requires 2 CR2032 batteries, sold separately.
  • Use with 4-Ply Kraft Paper Dunnage Bags only.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-12144 4-Ply Digital Inflator Gun $380  ADD
DIMENSIONS:
  • Air Inlet Connection (Female): 1/4" NPT
  • Hose Length: 22"
TEMPERATURE:
  • Performance: 2° - 118° F
USAGE:
  • Not for use with vinyl dunnage bags.
  • Uline Ultra 2032 Coin Cell Batteries: S-23535
  • For industrial use only.
SPECIFICATIONS:
  • Measure Range: 1 - 15 psi
  • Units: psi, bar, kpa, kg/cm2 
  • Resolution: .01 PSI
  • Accuracy: +/- 1%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:52:32 AM; USWEB25