Rubber Gym Tiles - 23 x 23", Gray

Interlocking tiles create cushioned surface under gym equipment.
  • 92% recycled rubber, absorbs impact and reduces noise.
  • Each tile includes two removable edges.
  • Smooth surface easily sweeps clean.
  • Speckled finish hides dirt and scuffs.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE PER TILE IN STOCK
SHIPS TODAY
1 6 12+
H-12141 Gray 23 x 23" 3/8" $20 $19 $18  ADD
DIMENSIONS:
  • Overall (Actual with tabs): 22 1/2 x 22 1/2"
  • Interlocked: Each tile adds 22" since tabs overlap 1".
  • Removable Edges (2 per tile): Adds 1" past tiles.
MATERIAL:
  • Polyurethane bonded recycled rubber.
USAGE:
  • Measure total square feet necessary to calculate number of pieces needed.
  • Not recommended for areas with extreme moisture.
  • Will not stick to the floor in a hot and humid environment.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 03:21:07 PM; USWEB33