Office Laminator - 12"

Protect and preserve documents, signs and business cards.
  • For periodic office use. Provides a finished look.
  • Heats up and ready to use in just 1 minute. Auto shut-off.
  • Features a 2-roller system with 3 heat settings.
  • For use with Laminating Pouches only, sold separately.
MODEL
NO.
DESCRIPTION SEALS
UP TO
SPEED
(PER MIN.)
WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12139 Office 5 mil 19" 12" $200 $190  ADD
DIMENSIONS:
  • Overall: 18 1/2 x 6 x 4 1/4" (L x W x H)
  • Cord (Length): 61"
COMPATIBILITY: 
  • Not compatible with laminating rolls.
USAGE:
  • Cannot be used with extension cords; only plug into direct power source. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 11:02:10 AM; USWEB7