Vector® Plasma Screened Indoor Insect Trap

UV light silently attracts pesky insects. Glue boards trap them for good.
  • Catch twice as many bugs. Extra powerful bulbs and double glue boards.
  • Recommended for busy entryways in kitchens, warehouses and factories.
  • Screened cover exposes light yet hides glue traps. Quick-lift for easy access.
  • Includes two 36-watt UV bulbs and two glue boards. 7 1/2' power cord.
  • Meets FDA and USDA standards.
  • Mounting hardware included.
  • Replacement Glue Boards and Bulbs available.
UL/C-UL LISTED
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COVERS WATTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12127 Plasma Screened 21313" 2,850 sq. ft. 72 $360 $350  ADD
DIMENSIONS: 
  • Actual: 21 x 2 1/2 x 12 1/2" (L x W x H)
USAGE: 
  • Mount 3' - 6' off the ground.
  • Uses 2 glue boards and 2 bulbs at a time.
  • Glue boards should be changed monthly. 
  • Bulbs should be replaced every 6 - 12 months. 
SPECIFICATIONS: 
  • Input Volts: 110 - 120 
  • Amps: 0.65
  • Frequency: 60Hz
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-26351 Replacement Glue Boards for Vector® Indoor Insect Traps
  • S-26352 Replacement Bulb for Vector® Plasma Screened Insect Trap - 36 Watt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:06:09 PM; USWEB7