Pelican 1630 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and retractable handle for easy transport.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12094 272115" 322518" 1630 Computers
and Equipment
36 $635 $610  ADD
DIMENSIONS:
  • Actual:
    • Inside: 27.7 x 20.98 x 15.5" (L x W x H)
    • Outside: 31.28 x 24.21 x 17.48" (L x W x H)
  • Total Depth: 15.39"
    • Bottom: 12.14"
    • Lid: 3 1/4"
  • Padlock Hole (Diameter): 5/16"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 210° F
CAPACITY:
  • Internal Volume: 5.21 cu ft
WEIGHT:
  • Weight with Foam: 36 lbs
  • Weight without Foam: 31 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-26294 Replacement Foam Set for Pelican™ 1630 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:53:59 PM; USWEB13