Hydraulic Moving Dollies

Effortlessly move bulky machinery and furniture up to 4,000 lbs.
  • Hand-operated lever. Hydraulic pump raises loads up to 10" off the floor.
  • Sold and operated in pairs. Each dolly requires one operator.
  • Tough nylon ratchet straps hold dollies together to secure loads.
  • Use handles to steer. Wheels pivot 180° for easy maneuvering in tight spaces.
MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
PER PAIR (LBS.)
NOSE
PLATE
HEIGHT WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 2+
H-12089 Moving Dollies 6" Polyurethane 4,000 23 1/4 x 1/4" 48" 183 $1,200 $1,175  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 27 x 16 x 48" (W x D x H)
  • Belt: 1 3/8" x 16' (W x L)
  • Casters (Width): 1 1/2"
REPLACEMENT WHEELS:
  • 6" Polyurethane: H-12093
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:47:38 AM; USWEB14