Tilting IBC Stand

Elevates IBC tanks for safe and easy dispensing.
  • Spring automatically tilts tank as it drains.
  • Powder-coated steel. Raised corners secure tank.
  • Compatible with most IBC tanks.
  • Forkliftable.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12058 Tilting IBC Stand 48 1/24843 1/2" 4,400 260 $1,250 $1,215  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Platform (Usable): 48 1/2 x 40 1/2"
  • Height:
    • Raised: 43 1/2"
    • Lowered: 19 1/2"
  • Fork Pockets: 2 x 7" on 27" centers
USAGE:
  • Adjustable in 6" increments.
  • Maximum Tilt: 5 degrees
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2121 Concrete Installation Kit for Safety Guards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:58:47 AM; USWEB27