Generac® Portable Generator - 6,500 Rated Watts

Reliable power for construction sites, outdoor events and storm outages.
  • Four 120V 20A GFCI outlets and one 120/240V 30A outlet.
  • Gasoline-fueled. Runs up to 11.5 hours at 50% load.
  • Power on with push button electric start or recoil pull start.
  • Low oil shutoff protects engine from damage.
  • Rugged steel tube frame with 9 1/2" flat-free wheels.
  • Not available for sale in CA.
  • CSA certified.
1 YEAR WARRANTY
MODEL
NO.
RATED
WATTS
SURGE
WATTS
START
TYPE
DIMENSIONS
L x W x H
TANK CAP.
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
H-12044 6,500 8,125 Electric/Recoil 272727" 7.9 182 $995  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 27 1/4 x 27 x 26 1/2"
  • Battery: 6 x 2 1/2 x 3 3/4"
FEATURES:
  • Oil included.
  • Oil Capacity: 1.0 L (1.06 qt)
  • Digital hour meter.
  • Fuel gauge
USAGE:
  • For outdoor use only.
  • Oil:
    • Above 32° F use SAE 30 or Synthetic 5W-30.
    • Below 32° F use 10W-30 or Synthetic 5W-30.
  • Fuel (Gasoline):
    • Use minimum rating of 87 octane and no more than 10% ethanol.
    • Do not use E85 fuel.
    • Do not use a fuel and oil mixture.
SPECIFICATIONS:
  • OHV 389cc engine
  • Outlets:
    • (4) 120 V, 20 amp, 5-20R GFCI
    • (1) 120 V/240 V, 30 amp, L14-30R
  • Amps:
    • 120 V: 54.2
    • 240 V: 27.1
  • RPM: 3600
  • 60 Hz
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:41:48 PM; USWEB12