Mail Cart - 27 x 19 x 38"

Quickly facilitate office mail and small package delivery.
  • 2 removable baskets for sorting and loading.
  • File capacity – 80-100 letter or legal-size folders.
  • Hanging File Folders available.
MODEL
NO.
DIMENSIONS
L x W x H
FILE
CAPACITY
CASTERS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1199 271938" 80 - 100 4" Swivel / 4" Rigid 49 $250 $240  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Upper Basket:
    • Top: 25 1/4 x 17 1/2"                 
    • Bottom: 24 1/4 x 16 1/2"                 
    • Height: 11 1/4" 
  • Lower Basket:
    • Top: 25 x 17 1/4"                 
    • Bottom: 24 1/4 x 16 1/2"                
    • Height: 7 1/2" 
  • Clearance Between Baskets: 17"
  • Ground to Top of Basket: 32 1/3"
MATERIAL:
  • Chrome-plated carbon steel
  • Donut Bumper: PVC (Polyvinyl Chloride)
CAPACITY: 
  • Total: 300 lbs   
  • Each Basket: 150 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:56 AM; USWEB28