Submersible Utility Pump - Automatic, 14 HP, 25' Cord

Remove standing water from flooded landscaping, basements and boats.
  • Activates when 1 1/2" of water is detected and stops at 1/8". 120 Volts.
  • Fully submersible. Pump water up to a height of 25'.
  • Corrosion-resistant thermoplastic housing.
  • 25' waterproof power cord.
  • Thermal overload protection prevents overheating.
  • 1 1/4" NPT discharge. 3/4" garden hose adapter included. Use with Garden Hose, sold separately.
CSA Listed
MODEL
NO.
DESCRIPTION CORD
LENGTH
HP FLOW RATE MAX
SOLIDS
MIN.WATER
DEPTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11958 Automatic 25' 1/4 30 gal./min. 1/8" 1/8" $220 $210  ADD
DIMENSIONS:
  • Overall: 6 3/4 x 6 x 10 1/2" (L x W x H)
MATERIAL:
  • Impeller/Motor: Thermoplastic
  • Shaft Seal: Carbon/Ceramic/Stainless steel
TEMPERATURE:
  • Liquid: 32° - 104° F
FEATURES: 
  • Flow Rate (Gallons per Minute):
    • 0' of Head: 30 GPM
    • 5' of Head: 26 GPM
    • 10' of Head: 22 GPM
    • 15' of Head: 17 GPM
    • 20' of Head: 11 GPM
    • 25' of Head: 6 GPM
  • Warning: Do not submerge pump past the end of electrical cord.
SPECIFICATIONS:
  • 3.3 amps
  • Outlet Type:
    • Standard US residential electrical wall outlets with Type B plug (3-prong, grounded).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:29:19 AM; USWEB9