Uline Stationary Fabric Partition - 48 x 60"

Quickly divide spaces in libraries, training centers and classrooms.
  • 1 5/8" thick polyester fabric panels. Tackable material for graphics and flyers.
  • Durable steel frame with adjustable leveling feet.
  • Foam-padded MDF core absorbs sound in noisy areas.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11913 Stationary Partition 48 x 60" 58 $530 $510  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/2 x 61 1/8" (W x H)
  • Floor Clearance: 2 3/4"
  • Feet: 21 x 2 3/8" (L x W)
  • Glides: 1 3/4 x 1/8" (Diam x H)
MATERIAL:
  • Feet: Powder coated steel
SPECIFICATIONS:
  • Sound absorbing foam reduces noise level by 10 - 15 dB.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:24:17 AM; USWEB26