Pallet Rack Wire Decking - 34" Wide, 36" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:
  • 72 x 36 x 120"


  • Pallet Racks
    MODEL
    NO.
    DIMENSIONS
    W x D
    FOR RACKS LOAD CAP.
    (LBS.)
    WT.
    (LBS.)
    PRICE PER DECK (MIN. 2) IN STOCK
    SHIPS TODAY
    WIDTH DEPTH 2 12+
    H-11872 34 x 36" 72" 36" 2,500 13 $41 $37 decks ADD
    SHIPS VIA MOTOR FREIGHT
    DIMENSIONS:
    • Actual: 33 3/4 x 37" (W x D)
    • Support Channels (Length): 32 1/4"
    THICKNESS:
    • Wire: 6 gauge
    • Support Channels: 16 gauge
    QUANTITY:
    • Requires two decks per level for 72" wide Pallet Racks.
    MATERIAL:
    • Pre-galvanized finish
    COMPATIBILITY:
    • Compatible with 1 5/8" pallet rack step beams.
    • Not compatible with box beams (solid rectangular shape with no step).
    CAPACITY:
    • Load capacity in the chart is for each deck based on evenly distributed loads. 
      • Note: Using the deck does not add additional capacity beyond the total beam capacity.
    SPECIFICATIONSMETRICIMPERIAL
    DIMENSIONS86 x 91 cm34 x 36"
    FOR RACK WIDTH183 cm72"
    FOR RACK DEPTH91 cm36"
    LOAD CAPACITY1,134 kg2,500 lbs.
    WEIGHT6 kg13 lbs.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    12/27/2025 02:09:06 PM; USWEB5