Pallet Rack Netting - 2,500 lb Capacity, 144 x 144"

Strong, nylon mesh with rope edge prevents items from falling off rack.
  • Keeps workers and products safe from injury and damage.
  • Attaches easily to uprights with included cable ties. No tools required.
MEETS NFPA AND OSHA STANDARDS
MODEL
NO.
FOR RACK
W x H
LOAD RATING
(LBS.)
SUGGESTED
USE
MESH
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11854 144 x 144" 2,500 Drums,
Paper Rolls
4 x 4" 9 $500 $490  ADD
DIMENSIONS:
  • Overall: 147 x 144"
THICKNESS:
  • Rope Edge: 5/16"
  • Netting: 4.1 mm
USAGE:
  • Cable Ties:
    • Per Net: 51
    • Replacements: S-11132 24" Black UV Nylon Cable Ties
SPECIFICATIONS:
  • Berry Amendment compliant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-11132 Black UV Stabilized Nylon Cable Ties - 24", 175 lb
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:23:35 PM; USWEB33