Adjustable Panel Truck - Carpeted Deck, 30 x 60"

Customize your truck to fit any size panel or sheet.
  • Padded surface for scratch-free loading and unloading.
  • 7 socket positions for maximum versatility.
  • Includes 2 of each upright height:
    12", 24" and 36".
  • 1 ton capacity.
  • 6" polyurethane casters: 2 swivel, 2 rigid.
  • Additional Uprights available:
MODEL
NO.
DESCRIPTION DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL TYPE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11833 Carpeted Deck 30 x 60" 12-36" 2,000 lbs. 6" Polyurethane 201 $615 $585  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 30 x 64"
  • Height:
    • Overall: 42 1/2"
    • Deck: 9 1/2"
  • Uprights (Diameter): 1 1/4"
  • Distance Between Sockets: 3"
  • Wheels (Width): 2"
MATERIAL:
  • Uprights: 14 gauge powder coated steel
USAGE:
  • Not weatherproof.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4945-12 Panel Truck Upright - 12 x 60"
  • H-4945-24 Panel Truck Upright - 24 x 60"
  • H-4945-36 Panel Truck Upright - 36 x 60"
  • H-4946 Polyurethane Caster for Adjustable Panel Trucks - Rigid, 6 x 2"
  • H-4947 Polyurethane Caster for Adjustable Panel Trucks - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:49:38 AM; USWEB13