Slip Guard Mat - 4 x 6'

CAFETERIAS

Recommended for beverage stations, washrooms, cafeterias.
  • 100% nitrile rubber. Superior slip resistance.
  • 5/8" drainage holes for easy flow of liquid and debris.
  • Anti-microbial treated mat. Helps resist odors.
  • Unique criss-cross pattern provides traction.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1183 Slip Guard 4 x 6' 7/16" 19 $185 $180 $171  ADD
DIMENSIONS:
  • Actual: 42 x 68" (W x L)
MATERIAL:
  • Closed cell foam
TEMPERATURE:
  • Performance: -20° to 200° F
RECYCLING:
  • Recycled Content: 15%
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Chemical resistant, grease and oil proof.
  • Welding safe.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
  • Can be washed in commercial dishwashers.
  • Can be autoclave sterilized.
SPECIFICATIONS:
  • Anti-Static is rated 1010 to 1014 and accepts static the slowest.
  • Static Dissipative is rated 106 to 109 and is the middle range of ESD matting.
  • UV stable
  • Not OSHA approved.
  • Not fire resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:42 PM; USWEB11