Downtown Breakroom Cart

Rolls wherever you need it. Provides extra counter space and storage.
  • Open cubby for everyday supplies. Spacious cabinet with adjustable shelf.
  • Attractive laminate surface resists scratches and stains.
  • 4 swivel casters, 2 locking.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
COUNTER
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11829GR Breakroom Cart 25 x 23" 36" 110 $295 $285  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Casters: 1 5/8 x 1" (Diam x W)
THICKNESS:
  • Top/Sides: 1"
  • Doors/Shelves/Back: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Cabinet shelf adjusts in 1 1/4" increments.
CAPACITY:
  • Top: 200 lbs
  • Cubby/Cabinet Shelf: 66 lbs
REPLACEMENT CASTERS: 
  • Set of 4 (2 Swivel, 2 Swivel/Locking): H-11830
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:22:28 AM; USWEB33