Dri-Eaz® Industrial Dehumidifier - 219 Pint

Dry out damp areas fast. Prevent mold and mildew damage.
  • Built-in condensate pump and 40' hose for continuous drainage.
  • Automatic defrost keeps unit running continuously.
  • Durable polyethylene housing.
  • Semipneumatic wheels for portability.
  • Stackable for storage.
  • Electronic controls record runtime.
  • Bluetooth® for wireless control.
  • Includes 24' power cord. 115 volts.
  • Includes one filter. Replacement Filters available.
  • ETL/C-ETL listed.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
AMPS WATTS VOLTS NOISE
(dB)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11827 203220" Small Warehouses 219 6.5 748 115 53 103 $3,025 $2,975  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 20 x 32.1 x 19.8" (W x H x D)
  • Cord Length (Actual): 24' 7"
TEMPERATURE:
  • Operating: 33° - 100° F
MATERIAL:
  • Filter:
    • Electrostatically charged Polypropylene, activated carbon and cellulose mesh.
    • Antimicrobial treated filter media
FEATURES:
  • Automatic restart after power outage.
  • Built-in Bluetooth® and WiFi for onsite and remote monitoring.
    • Requires download of Dri-Eaz Command Center Pro app.
  • Digital Controls:
    • Touchscreen Display Shows:
      • Real-time temp
      • Relative Humidity
      • Grain depression
      • Drying progress
    • Access to humidistat, job hours, maintenance reminders and more.
    • Ductable using built-in snap ring mount on air outlet.
    • On/off switch
CAPACITY:
  • At 60% Relative Humidity: 100 Pints
  • At 90% Relative Humidity: 219 Pints
USAGE:
  • Filter is not reusable.
    • Replace when it appears dirty or heavily loaded with particles.
  • Coverage: Approximately up to 2,200 sq ft per day (85 - 90% humidity).
    • Performance varies based on room size and humidity level.
SPECIFICATIONS:
  • 60 Hz
  • 53 dB
  • Refrigerant: R32
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11828 Replacement Filter for 219 Pint Industrial Dehumidifier
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:53:50 PM; USWEB27