Suncast® Tremont® XL Storage Shed - 100 x 122 x 103"

Classic and spacious design. Large windows, 6 skylights and plenty of headroom.
  • Weather-resistant plastic won't rust or rot.
  • Reinforced resin floor.
  • Steel-reinforced shingle-style roof stands up to snow and rain.
  • Fast, easy assembly and low maintenance.
  • Sturdy double doors can be padlocked.
  • Add Shelves and Accessories for increased storage. Sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11825 8 x 10' Shed 100122103" 547 500 $1,750 $1,700  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Inside: 93 x 117 x 100 1/2" (W x D x H)
  • Door Opening: 60 x 72" (W x H)
COMPATIBILITY:
  • Compatible Padlocks:
TypeModel #
SteelH-1632
H-2491
H-1392
H-2492
Flexible LocksH-6720
CAPACITY: 
  • Roof: 20 lbs/sq ft
COLOR: 
  • Primary: Vanilla 
  • Roof: Slate
  • Doors: Stoney
  • Floor: Black 
ASSEMBLY: 
  • A level and sturdy foundation is required before shed construction can begin. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12896 Single Tool Hook for Suncast® Storage Sheds
  • H-12897 Triple Tool Hook for Suncast® Storage Sheds
  • H-12898 Storage Shelf for Suncast® Storage Sheds
  • H-12899 Storage Basket for Suncast® Storage Sheds
  • H-12900 Shelf Kit for Suncast® Modernist® XL and Tremont® XL Sheds
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:37:43 PM; USWEB28