Downtown Executive Conference Table - Standard, 144 x 48", Gray

Upscale and distinguished. Gather top leaders for board meetings and video conferences.
  • Heavy-duty 1 3/4" thick laminate top with beveled edges. 30" height.
  • Built-in locking cabinets for storing AV equipment. Interior adjustable shelf.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11805GR Rectangle 144 x 48" 12 421 $1,835 $1,795  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 141 3/4 x 47 1/4 x 29 15/16" (L x W x H)
  • Pedestals: 
    • Overall: 19 1/8 x 18 7/8 x 28 1/8" (W x D x H)
    • Inside: 17 1/2 x 18 3/8 x 21 1/2" (W x D x H)
    • Adjustable Shelf: 17 7/16 x 17 5/16" (W x D)
THICKNESS:
  • Pedestal Shelf: 11/16"
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:48:01 AM; USWEB11