Deluxe Workbench Pegboard Panel - 60 x 30"

Customize your Deluxe Workbench.
  • Keeps tools organized and easily accessible.
  • 9/32" holes are spaced 1" apart.
  • Tough powder-coated steel construction.
  • Mounts to workbench frame. Hardware included.
  • Power Strip and Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11766 Pegboard Panel 60 x 30" 25 $120  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Uprights): 59 x 53.6" (L x H)
  • Pegboard: 55 x 30"
COMPATIBILITY:
CAPACITY:
  • 55 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:56:14 PM; USWEB13