Deluxe Workbench Drawer - 22 x 21 x 6"

Customize your Deluxe Workbench.
  • Keep small tools and parts within reach.
  • Full extension locking drawer with foam liner.
  • Tough powder-coated steel construction.
  • Mounts under benchtop. Stackable. Hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIMENSIONS
L x W x H
USABLE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11758 Deluxe Workbench Drawer 22216" 19183" 19 $115  ADD
DIMENSIONS:
  • Actual:
    • Overall: 22.2 x 21.3 x 6.12" (L x W x H)
    • Usable: 19 x 17.7 x 2.9" (L x W x H)
THICKNESS: 
  • Drawer Frame:
    • Front: 17 gauge 
    • Side: 20 gauge
FEATURES:  
  • Roller Guides: Ball bearings  
  • Drawers can mount side by side.   
  • Drawers can stack on top of one another. (3 max)
INCLUDES:  
  • (4) M8 x 16 mm Bolts
  • (4) M8 Nuts
  • Lock with 2 keys.
COMPATIBILITY:
CAPACITY:
  • 55 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11776 Keys for Deluxe Workbench Cabinet
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:25:29 PM; USWEB9