Metro Office Workstation - 2-Person L-Desk, 144 x 72", Walnut

Outfit your office space with modern, defined workstations.
  • Sturdy steel frame with 1 1/2" thick laminate top. 30" height.
  • 3-drawer mobile pedestal files for convenient, lockable storage.
  • Tackable fabric panels for privacy. 12" high.
  • Cable grommets.
    Includes:
    • 2 (72 x 72") L-Desks
    • 2 (3-Drawer) Mobile Pedestal Files
    • 3 (72") Privacy Panels
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11744 2-Person L-Desk 144 x 72" 499 $2,650  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Workstation (Actual): 143 3/8 x 72 1/2 x 29 1/2" (L x W x H)
  • Each Desktop (Actual): 70 7/8 x 70 7/8" (L x W)
  • Privacy Panel: 70 1/16 x 13 3/4" (W x H)
  • Mobile Pedestal File:
    • Actual: 15 3/4 x 21 5/8 x 27 1/2" (W x D x H)
    • Drawers (Inside):
      • Box: 12 1/4 x 15 1/4 x 2 3/8" (W x D x H)
      • File: 12 1/4 x 15 1/4 x 9 5/8" (W x D x H)
    • Casters: 1 7/8 x 1 3/8" (Diam x W)
  • Grommet Hole (Diameter): 2 3/8"
  • Legs: 2 3/8 x 1 5/8" (L x W)
THICKNESS:
  • Privacy Panel: 1 3/8"
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Six plastic cable grommets included.
  • Leveling feet adjust for uneven floors.
  • Mobile Pedestal File:
    • Includes two keys.
    • Five swivel casters (2 Locking).
  • Additional Back-to Back Workstations can be connected using included brackets.
CAPACITY:
  • 250 lbs
CLEANING INSTRUCTIONS:
  • Fabric Privacy Panel:
    • Everyday Cleaning: Vacuum
    • Stains: Spot clean with warm water or foam upholstery cleaner.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
  • H-9786 Hardware Pack for Metro Office Desks
  • H-9787 Hardware Pack for Metro Office L-Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:10:17 AM; USWEB9