Metro Coffee Table - 48 x 24 x 16", Walnut

Create an attractive, high-end space for your guests.
  • Stylish, 1 1/2" thick laminate top resists scratches and spills.
  • Sturdy steel frame with leveling feet.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11740 Coffee Table 482416" 55 $255 $245  ADD
DIMENSIONS:
  • Actual: 47 1/4 x 23 5/8 x 15 3/4" (L x W x H)
  • Legs: 2 x 1 1/4"
THICKNESS:
  • Top (Actual): 1 3/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Frame: Powder coated steel
CAPACITY:
  • 330 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:26:41 PM; USWEB14