Polypropylene Twine - 325 lb Tensile Strength, 1-Ply

Soft and easy on hands.
  • Knots easily, holds tightly, won't become brittle.
  • Resists rot, mildew, moisture and most acids.
  • Recommended for industrial packaging and bundling.
MODEL
NO.
DESCRIPTION TENSILE
STRENGTH
LENGTH LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
H-1171 1-Ply Polypropylene 325 lbs. 3,500' 10 $44 per box any qty.  ADD
DIMENSIONS:
  • Width: 3/16"
  • Box: 10 x 10 x 8 1/2"
THICKNESS:
  • 3.38 mm
MATERIAL:
  • Slit film polypropylene
FEATURES:
  • Not waxed.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:09:23 PM; USWEB11