Davit Crane - 1,000 lb Capacity

Hoist heavy machine parts, electrical conduit and supplies onto rooftops.
  • Recommended for warehouses, construction sites and water treatment plants.
  • Corrosion-resistant, powder-coated steel construction.
  • Galvanized steel cable.
  • Rotates 360°. 4 height settings.
  • Quick-lift drill adapter included.
  • Made in USA.
  • Concrete Installation Kit available.
MODEL
NO.
CAPACITY
(LBS.)
CABLE
DIAM. x L
ADJUSTABLE
HEIGHT
BOOM
REACH
BASE
TYPE
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11690 1,000 1/4" x 55' 37 - 65" 28 - 42" Pedestal 97 $2,025  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Adjustable height listed in the chart is below-hook height.
  • Pedestal Base:
    • Overall (Height): 15 1/2"
    • Baseplate: 
      • 11 1/2 x 11 1/2" (L x W)
      • Mounting Holes (Diameter): 1/2"
    • Socket (Diameter):
      • Outside: 4"
      • Inside: 3.05"
CAPACITY:
  • Capacity in the chart based on 3/16" galvanized cable.
  • Load Rating:
    • First Layer: 1,000 lbs
    • Mid Drum: 875 lbs
    • Full Drum: 550 lbs
INCLUDES:
  • Pedestal base
  • Boom
  • Winch
  • Galvanized steel cable with hook
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11691 Headache Ball for Davit Cranes
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
PARTS:
  • H-11690-BASE Additional Pedestal Base for Davit Crane - 1,000 lb Capacity
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:23:15 PM; USWEB25