Hoist Trolley - 2 ton Capacity

COLUMBUS MCKINNON

Move hoists into position along gantry cranes and overhead I-beams.
  • Adjustable width. Fits flat and tapered flange beams.
  • Bumpers protect steel wheels from collision.
  • Maintenance-free sealed bearings.
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
DESCRIPTION CAPACITY FITS I-BEAM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH MIN. HEIGHT 1 2+
H-11682 Hoist Trolley 2 Ton 1/2 - 8 1/2" 4" 35 $410 $395  ADD
DIMENSIONS:
  • Fits I-Beam Width (Actual): 2.6 - 8.67"
  • Overall: 10 1/4 x 12 x 7" (L x W x H)
  • Minimum Radius Curve: 45.28"
  • Wheel Tread Diameter: 3.15"
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:20:08 PM; USWEB6