Metro Conference Table - Standard, 120 x 48", Walnut

Bold, spacious tables for boardroom meetings and creative brainstorms.
  • Heavy-duty steel frame with rectangle tube legs and leveling feet.
  • Durable, 1 1/2" thick laminate top with PVC edges. 30" table height.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11615 Rectangle 120 x 48" 10 200 $1,250 $1,200  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 118 1/8 x 47 1/4 x 29 15/16" (L x W x H) 
  • Legs: 2 3/8 x 1 9/16" (L x W)
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:28:27 PM; USWEB6