Portacool® Apex Compact Evaporative Cooler

INDOOR/OUTDOOR

Compact and powerful. Designed for cooling small repair shops and garages.
  • Built-in water tank for portable cooling or connect to a garden hose for all-day use.
  • Cools up to 500 square feet for up to 8 hours. 1 set of evaporative pads included.
  • Wi-Fi connectivity for remote monitoring and adjustments via smartphone.
  • Durable, leakproof polyethylene housing.
  • Adjustable louvers direct airflow.
  • Variable speed control. Digital display. 120 Volts.
  • Heavy-duty polyolefin casters: 2 locking swivel, 2 rigid.
  • Low water level safety shutoff.
  • ETL/C-ETL listed.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
HP CFM AMPS WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11557 204719" 500 sq. ft. 1/4 800 2.4 13 gal. 70 $1,475  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Hose Connection: 3/4"
  • Casters (Diam x W):
    • Front: 3 x 1" 
    • Rear: 7 x 1 1/2"
  • Cord (Length): 8 1/2'
FEATURES:
  • Does not use chemicals or refrigerants.
INCLUDES:
  • (1) Evaporative media pad
  • (1) Distribution media pad
USAGE:
  • Extension cords not recommended due to risk of overheating.
    • If One Must be Used:
      • Use only indoors.
      • Use properly grounded 12 AWG or greater.
      • Cord length should not exceed 50'.
  • Ideal Operating Conditions:
    • Temperature above 85° F.
    • Relative Humidity below 75%.
    • Lower humidity, better evaporative cooling effect. 
  • For Best Results:
    • Use in a location with access to fresh air (near doorways, open windows or exhaust fans).
    • Cooler adds 2-3% humidity during normal operation.
    • Without access to fresh air, the humidity will compound to create a more humid environment.
    • Cooler used in conjunction with other evaporative coolers, exhaust fans or other air movers will have a more positive impact on the air temperature.
SPECIFICATIONS:
  • Air Reach: 55'
  • Pump: 0.8 amps
  • Fan Motor: 1/4 HP
  • Decibel Rating: 
    • Low: 46 dB
    • High: 53 dB
  • 3-Prong, GFCI plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6108 Hard Water Treatment Kit for Portacool® Evaporative Coolers
  • H-8659 Vinyl Cover for Portacool® Compact Evaporative Cooler
PARTS:
  • H-11558 Replacement Pad Set for Apex™ Compact Evaporative Cooler
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:52:20 PM; USWEB32