Extended Pallet - 96 x 48"

Large and in charge. Ship rocketship components, auto parts and furniture.
  • Durable and clean for high-ticket items.
  • Weather-resistant PVC plastic won't rot or split. Reusable, long-lasting.
  • Double stringer provides added strength.
  • 4-way forklift access.
  • ISPM 15 exempt for export shipping.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK 1 5 10+
H-11524 96 x 48" 6,000 lbs. 3,000 lbs. 99 lbs. $400 $375 $350  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (4): 1 1/2 x 3 1/2 x 96"
  • Boards:
    • Top (12): 1 x 5 1/2 x 48"
    • Bottom (6): 1/2 x 5 1/2 x 48"
  • Additional dimensions in the Instructions.
MATERIAL:
  • Made with recycled resin. (Color may vary slightly.)
TEMPERATURE:
  • 40° - 145° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Ideal for oversized items that span full length of pallet.
    • Ex: Pipes, drywall, sheet metal, plywood
  • Use with long forks for balanced handling.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:51:05 PM; USWEB28