Weather Warrior Sign Holder - 22 x 28"

This thing is a beast! Showcase menus and events in wind, rain or snow.
  • Completely weatherproof. Fully enclosed steel frame with powder-coat finish. Weighted base provides excellent stability.
  • Double-sided. Shatter-resistant plexiglass protects posters.
  • Bottom loading, swivel design for easy sign changes.
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11492 22 x 28" 61" 95 $1,150 $1,100  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Base: 18 x 26 5/8" (W x H)
  • Viewable Area: 19 1/2 x 25 5/8" (W x H)
THICKNESS: 
  • Window: 3/16"
  • Maximum Poster Thickness: 3/8"  
FEATURES: 
  • Condensation release vent. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:27:55 PM; USWEB33