Pedestal Tablet Stand

Turn your tablet into a digital display or self-serve kiosk.
  • Sleek, curved display for lobbies, galleries and cafés.
  • Sturdy steel base hides charging cable for clean look.
  • Locking frame prevents theft and tampering.
  • Easily rotates from portrait to landscape position.
MODEL
NO.
DESCRIPTION COMPATIBILITY HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11489 Pedestal 9.7" - 11" Tablets 47" 11 $130 $125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Height (Actual): 46 1/2"
  • Pole Length: 38 1/2" 
  • Base Diameter: 14.1"
  • Area of Frame: 11 1/2 x 8 3/4"
USAGE: 
  • Requires a minimum 5' charging cable.
COMPATIBILITY: 
  • iPad, iPad Air, iPad Pro
  • Samsung Galaxy Tab A 10.1, Tab 7 and Tab S6 Lite tablets
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:28 PM; USWEB13