Mobile Sign Holder - 22 x 28"

Conveniently move promotions around retail stores and convention centers.
  • Double-sided frame accepts posters and signs up to 3/16" thick.
  • Signs easily slide in from the top to the bottom.
  • Heavy-duty steel base with four 2 1/2" locking casters.
  • Clear Inserts sold separately.
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11486 22 x 28" 65" 42 $310 $300  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Visible Area: 20.9 x 26.9"
  • Base: 28 x 18 1/2"
MATERIAL:
  • Frame/Poles: Anodized aluminum
FEATURES:
  • Powder coated
USAGE: 
  • To prevent water damage, use laminated poster for outdoor conditions. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:39:25 AM; USWEB34