Vinyl Folding Card Table - 34 x 34"

Extra space for banquet halls and schools - or for the kids at Thanksgiving dinner.
  • Vinyl, nonslip padded top is easy to clean.
  • 28" fixed table height with locking steel legs.
  • Folds to 1 1/4" thickness for compact storage.
MODEL
NO.
MATERIAL DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-11485 Vinyl 34 x 34" Square 130 12 $85 $80  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 33 3/4 x 33 3/4 x 27 7/8" (L x W x H)
  • Top Frame/Legs (Diameter): 7/8"
THICKNESS:
  • Tabletop: 3/16"
  • Legs: 19 gauge
MATERIAL:
  • Top:
    • Panel: MDF
    • Padding: Sponge foam
  • Top Frame/Legs: Powder coated steel
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONS:
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:03:56 PM; USWEB29