Zircon® Stud Finder

Quickly locate wall studs to mount shelving and pictures.
  • Scans walls up to 1 1/2" thick.
  • Laser and audio signals identify stud edges.
  • Detects live electrical wiring.
  • Easy-to-read LCD display.
  • Requires 9V Battery. Sold separately.
MODEL
NO.
DESCRIPTION SCAN
DEPTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11465 Electronic Stud Finder 1/2" $38 $36  ADD
TEMPERATURE:
  • Operating: 20° - 105° F 
  • Storage: -20° to 150° F
FEATURES:
  • Depth:
    • StudScan Mode: Up to 3/4"
    • DeepScan Mode: Up to 1 1/2"
  • Accuracy (Using Dual Scan and Mark Procedure):
    • Depth up to 3/4": Within 1/8"
    • Depth up to 1 1/2": Within 3/16"
  • In typical wall with Romex™ wiring, can detect wire up to 2" deep.
USAGE:
  • Splash and water resistant, not waterproof.
  • Humidity: 50 - 90% RH (Non-condensing)
SPECIFICATIONS:
  • 90 - 250 V at 50 - 60 Hz within 6" of a hot unshielded wire in drywall.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:24 PM; USWEB10