Industrial Packing Table - 72 x 36", Composite Wood Top

Customize your work area with these packing tables.
  • 1 1/2" thick composite wood top with rounded edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-WOOD 72 x 36" 30-37" 500 207 $415 $400  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 66"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Top/Bottom: 1/2" Industrial grade particle board
    • Core: MDF (Medium Density Fiberboard)
    • Lacquer finish
      • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
CAPACITY:
  • Total Capacity:
    • Based on evenly distributed weight, reduced if loaded in center.
    • Reduced to 450 lbs if using with optional casters.
  • Bottom Shelf: 250 lbs evenly distributed
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing Under Counter Cabinets beneath table, do not assemble with bottom shelf.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-9972 Packing Table Shelf Extension - 72 x 13"
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1138-TOP Replacement Packing Tabletop - 72 x 36", Composite Wood
  • H-11429 Packing Table Additional Shelf - Fits 72 x 36" Table
  • H-1222-HRDWR Hardware for Packing Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 06:42:40 AM; USWEB29