Cambro® Ice Caddy

Keeps ice cold for up to 3 days. Recommended for theaters, arenas, outdoor events, cafeterias and concerts.
  • Sliding lid provides easy access. Fits under standard countertops.
  • Rugged polyethylene won't dent, crack or break.
  • 5" casters: 2 rigid, 2 swivel, 1 with brake.
  • Use with Scoops, sold separately.
NSF CERTIFIED
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11365 Ice Caddy 322329" 125 lbs. 61 $875 $850  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (Actual): 31 1/2 x 23 x 29 3/4" (L x W x H)
  • Inside: 24 x 17 x 18" (L x W x H)
FEATURES: 
  • Lid slides back and under during use reducing risk of cross-contamination.
  • Recessed well and drain shelf keep ice out of water, extending holding times. 
REPLACEMENT CASTERS: 
  • 5" Rigid: H-11366
  • 5" Swivel with Brake: H-11367
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:14 PM; USWEB25