Tie-Down D-Rings - Recessed

Create attachment points for tie-downs to secure cargo.
  • For use with S-Hook and U-Hook Tie Downs.
  • Flush mount. Requires 1" deep cutout.
  • Ring drops out of the way when not in use.
  • High strength zinc-plated carbon steel.
  • Mounting hardware not included.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION RING OPENING CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 24 48+
H-11364 Recessed 3/8 x 3/8" 6,000 $12 $11 $9  ADD
DIMENSIONS:
  • Ring (Outside): 2 1/4"
  • Bracket: 
    • Overall: 4 7/8 x 4 1/2" (L x W)
    • Mounting Holes: 3/8 x 3/8"
THICKNESS:
  • Ring: 1/2"
MATERIAL:
  • Zinc plated carbon steel
CAPACITY:
  • Ultimate Breaking Strength: 6,000 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:12 PM; USWEB13