Tie-Down D-Rings - Anchor

Create attachment points for tie-downs to secure cargo.
  • For use with S-Hook and U-Hook Tie Downs.
  • Heavy duty yellow carbon steel.
  • Bolt to walls and floors.
  • Mounting hardware not included.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION RING OPENING CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 24 48+
H-11363 Anchor 1/2 x 1/2" 11,000 $10 $9 $7  ADD
DIMENSIONS:
  • Ring (Outside): 3 1/2"
  • Bracket: 
    • Overall: 3 1/4 x 1 5/8" (L x W)
    • Mounting Holes: 3/8 x 3/8"
THICKNESS:
  • Ring: 1/2"
MATERIAL:
  • Yellow plated carbon steel
CAPACITY:
  • Working Load Limit: 3,667 lbs
  • Ultimate Breaking Strength: 11,000 lbs
MOUNTING INFORMATION:
  • Compatible with M10 carriage bolts with a square neck.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:08 PM; USWEB30