Tie-Down D-Rings - E-Track

Create attachment points for tie-downs to secure cargo.
  • For use with S-Hook, Snap Hook and U-Hook Tie Downs.
  • Durable yellow carbon steel.
  • Spring-loaded fitting locks into E-Track Rails.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION RING OPENING CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 24 48+
H-11362 E-Track 2 x 2" 4,500 $7 $6 $4  ADD
DIMENSIONS:
  • Ring (Outside): 2 1/2"
THICKNESS:
  • Ring: 1/4"
MATERIAL:
  • Yellow plated carbon steel
CAPACITY:
  • Working Load Limit: 1,500 lbs
  • Ultimate Breaking Strength: 4,500 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:17:13 PM; USWEB29