Spill Cart

Haul drums, pails and batteries without spilling a drop.
  • Two 10" fixed wheels, two 8" lockable swivel casters. Polyolefin.
  • Removable grate and drain plug for cleaning.
  • Steel handle with cross brace extends 30" above sump.
  • Meets EPA, SPCC, UFC and NPDES regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
 LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11351 Spill Cart 642946" 500 57 Gal. 113 $1,100 $1,075  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Platform: 64 x 29 x 13" (L x W x H)
  • Handle: 19 1/2 x 33" (W x H)
  • Grate: 47 1/2 x 23 x 1 3/4" (L x W x H)
  • Sump: 40 1/2 x 18 1/2 x 5 3/4" (L x W x H)
  • Front Wheels (Width): 2 1/4"  
  • Rear Casters (Width): 2"  
MATERIAL:
  • Polyethylene
COMPATIBILITY:
  • Not for use with forklifts. (Push/pull with handle only.)
FEATURES:
  • Built-in tool tray
  • Includes drain
  • Removable grate
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175
REPLACEMENT PARTS:
  • 8" Rear Casters: H-11354
  • 10" Front Wheels: H-1844-WHEEL
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
  • H-4438 Grate for Spill Containment - 48 x 23"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:25:14 AM; USWEB14