Suncast® Modernist® XL Storage Shed - 87 x 88 x 90"

Gorgeous windows provide natural light to your modern and spacious shed.
  • Weather-resistant plastic won't rust or rot.
  • Durable steel frame ensures roof holds up to heavy snow and rain.
  • Flooring included.
  • Interlocking panels assemble in less than 30 minutes.
  • Sturdy double doors can be padlocked.
  • Add Shelves and Accessories for increased storage. Sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11339 7 x 7' Shed 878890" 317 350 $1,450 $1,400  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Inside: 82 x 82 x 76" (W x D x H)
  • Door Opening: 60 x 72" (W x H)
COMPATIBILITY:
  • Compatible Padlocks:
TypeModel #
SteelH-1632
H-2491
H-1392
H-2492
Flexible LocksH-6720
CAPACITY: 
  • Roof: 40 lbs/sq ft
COLOR: 
  • Primary: Peppercorn 
  • Roof/Doors/Floor: Black 
ASSEMBLY: 
  • A level and sturdy foundation is required before shed construction can begin. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12896 Single Tool Hook for Suncast® Storage Sheds
  • H-12897 Triple Tool Hook for Suncast® Storage Sheds
  • H-12898 Storage Shelf for Suncast® Storage Sheds
  • H-12899 Storage Basket for Suncast® Storage Sheds
  • H-12900 Shelf Kit for Suncast® Modernist® XL and Tremont® XL Sheds
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:12:19 AM; USWEB25