Outdoor Crowd Control Posts with Retractable Belt - Red/White, 35'

RETRACTABLE

Direct crowds around hazards and work zones. Heavy-duty outdoor portable barrier.
  • Durable rubber base tough enough to be driven over.
  • Rustproof stainless steel post unscrews from base for easy storage.
  • Extra long 2" wide belt reduces number of posts needed.
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-11328 Red Posts with Red/White Belt 40" 35' 3" 19" 53 $395 $385  ADD
DIMENSIONS: 
  • Belt Cassette (Diameter): 4" 
COMPATIBILITY: 
  • Not compatible with: 
    • Merchandisers 
    • H-6601 Crowd Control Cart 
    • Indoor Crowd Control Signs 
    • 16' Belt Outdoor Crowd Control Signs: H-12245, H-12246
PACKAGING:
  • Ships flat and unassembled.
  • Carton Contains:
    • (2) Posts
    • (2) Bases
    • Each post contains a 35' retractable belt.  
MATERIAL: 
  • Belt: Nylon 
FEATURES:
  • Double powder coated
  • Recycled rubber base
WEIGHT:
  • Base: 16.2 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10726 Crowd Control Magnetic Light
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:21:28 AM; USWEB14