Pro Trash Picker - 51"

Makes trash cleanup easy on your back.
  • Extra-long reach for trees and gutters.
  • Steel construction with rust-resistant coating.
  • Strong rubber-coated grippers.
MODEL
NO.
DESCRIPTION GRIPPER
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-11315 51" Pro 10 lbs. $70 $67  ADD
DIMENSIONS:
  • When Open: 
    • Top: 4 1/2"
    • Bottom: 4" 
MATERIAL:
  • Steel construction
  • Rust resistant coating
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:53:35 PM; USWEB33