Uline Wet Floor Sign - English

Uline quality and value.
  • Durable, lightweight plastic. Folds flat for storage.
  • Bright safety yellow warns of danger.
  • International wet floor symbol and warning message on two sides.
  • Carry handle for easy transport.
  • Use with Over-The-Spill™ Pads, sold separately.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-11306 Stand English 11 x 26" $25 $20  ADD
DIMENSIONS:
  • Base width listed in the chart. 
  • Top Width: 7 1/2"
SPECIFICATIONS:
  • OSHA and ANSI compliant in color and graphics.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:10:35 AM; USWEB28