Pallet Rack Tool Tray - 14 x 6 x 4"

Convenient end-of-rack storage.
  • Hold frequently used tools, supplies and safety gear.
  • Hooks onto uprights easily.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11279 Tool Tray 1464" 25 $44 $40  ADD
DIMENSIONS:
  • Overall (With Hooks): 14 x 8 x 4" (W x D x H)
COMPATIBILITY:
  • 24", 36", 42" and 48" deep Pallet Racks.
THICKNESS:
  • Tray: 16 gauge
  • Hooks: 9 gauge
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:15 PM; USWEB8