Document Display - Desktop, 30 Pocket

Organize, protect and display manuals or safety data sheets.
  • Includes top-loading pockets in assorted colors: Red, Blue, Yellow, Green and Black. Plus index tabs.
  • 5 mil PVC pockets are easily attached or removed.
  • For use on workbenches or repack areas.
  • Hardware included.
  • Replacement Pockets available.
MODEL
NO.
DESCRIPTION POCKET SIZE
W x H
POCKET
QTY.
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-11278 Desktop 1/2 x 11" 30 $240 $230 $220  ADD
DIMENSIONS:
  • Overall (Open): 20 x 13 x 10" (W x H x D)
  • Pocket (Outside): 9 1/4 x 11 3/4" (W x H)
MATERIAL:
  • Steel wire frame around each pocket.
  • Base: Powder coated steel
HARDWARE:
  • (12) Endcaps
  • (12) Flat screws
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-25678 Replacement Pockets for Document Displays
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:47:07 PM; USWEB11