Pallet Rack Safety Straps - For 144" Wide Racks

Prevent dangerous product fall throughs.
  • Tough polyester webbing. Elastic expander allows 6" of overhang.
  • Easy to install, remove or relocate.
  • End fittings lock into slots on teardrop style uprights.
MODEL
NO.
FOR
RACKS
SIZE
W x H
WT.
(LBS.)
PRICE EACH (MIN. 4) IN STOCK
SHIPS TODAY
4 12+
H-11274 144" Wide 144 x 2" 2 $23 $21  ADD
DIMENSIONS:
  • Stretched: 150 x 2" (W x H)
THICKNESS:
  • Clip: .12"
MATERIAL:
  • Polyester/Polyurethane
COMPATIBILITY:
  • Works with teardrop pallet racks.
  • Not Compatible with:
    • Wide Span Storage Racks
    • Bulk Storage Racks
    • Heavy Duty Steel Shelving
CAPACITY:
  • Break Strength: 2,400 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:12:20 PM; USWEB9