Plastic Drum Pallet - 48 x 48"

Stop 55-gallon drums from shifting during transport.
  • Four recessed rings hold drums securely.
  • 4-way forklift access. Reusable.
  • Stackable, nestable thermoformed plastic.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK 1 5 10+
H-1126 48 x 48" 8,400 lbs. 2,800 lbs. 27 lbs. $115 $110 $105  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 6 1/2"
  • Fork Openings: 9 1/4 x 3 3/4"
  • Additional dimensions in the Instructions.
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
TEMPERATURE:
  • Minimum: -50° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Capable of exceeding 500 cycles in a closed loop system.
SPECIFICATIONS:
  • Not FDA/USDA compliant.
  • Exempt from ISPM 15 for international shipments (only applies to wood pallets).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:04:26 PM; USWEB27